HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185718V

  • Mfr # PPL9650-16-25G-V

  • Zoro # G022570069


product price:  $49.89
/ea

Key Features

Micron Rating
20
ID Bottom
1.7
Filter Media
MICROGLASS
OD Top
3.12
Replaces OEM Part
BEHRINGER BE96501625A, CATERPILLAR 3I0693, DONALDSON DT96501625UM, DONALDSON P165589, DONALDSON P566233, EPPENSTEINER 169650H20LL432UP, FAIREY ARLON (PARKER) R950H1625A, FAIREY ARLON (PARKER) R950Z1625A, FILTER-MART F965016K25B, FILTER-MART F965016K25V, F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-16-25G-V
Zoro #
G022570069
UPC #
-
Country of Origin
United States

Dimensions

Height
17.04

Details

Micron Rating
20
ID Bottom
1.7
Filter Media
MICROGLASS
OD Top
3.12
Replaces OEM Part
BEHRINGER BE96501625A, CATERPILLAR 3I0693, DONALDSON DT96501625UM, DONALDSON P165589, DONALDSON P566233, EPPENSTEINER 169650H20LL432UP, FAIREY ARLON (PARKER) R950H1625A, FAIREY ARLON (PARKER) R950Z1625A, FILTER-MART F965016K25B, FILTER-MART F965016K25V, F
ID Top
1.7
Beta Ratio 1
200/20
OD Bottom
3.12
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.