HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185733V

  • Mfr # PPL9800-13-3G-V

  • Zoro # G322479895


product price:  $31.19
/ea
Sold in multiples of 2 for $62.38

Key Features

Micron Rating
3
OD Top
1.98
Collapse Pressure
305
ID Top
0.95
OD Bottom
1.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-13-3G-V
Zoro #
G322479895
UPC #
-
Country of Origin
United States

Dimensions

Height
12.95

Details

Micron Rating
3
OD Top
1.98
Collapse Pressure
305
ID Top
0.95
OD Bottom
1.98
Replaces OEM Part
AIRFIL AFKOVL873, DONALDSON DT9800135UM, DONALDSON P169451, DONALDSON P566402, EPPENSTEINER 169800TH3SLE000P, EPPENSTEINER 169800TH3SLE000V, EPPENSTEINER 169800TH3XLE000P, EPPENSTEINER 169800TH3XLE000V, FILTER-MART F980013K3B, FILTER-MART F980013K3V, FILT
Filter Media
MICROGLASS
Beta Ratio 1
200/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products