HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185800

  • Mfr # PPL9650-16-6G-HC-V

  • Zoro # G722541772


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-MART F965116K6B, FILTER-MART F965116K6V, FILTREC D661G06B, FILTREC D661G06BV, HYDAC/HYCON 2060816, HYDAC/HYCON 11816D06BH, HYDAC/HYCON 11816D06BHV, HYDAC/HYCON H965116005BH, HYDAC/HYCON H965116005BHV, HY-PRO HP51L166MB, HY-PRO HP51L166MV, MAIN FILT
Height
16.75
Micron Rating
5
Beta Ratio 1
200/4.5
OD Bottom
3.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-16-6G-HC-V
Zoro #
G722541772
UPC #
-
Country of Origin
United States

Dimensions

Height
16.75

Details

Replaces OEM Part
FILTER-MART F965116K6B, FILTER-MART F965116K6V, FILTREC D661G06B, FILTREC D661G06BV, HYDAC/HYCON 2060816, HYDAC/HYCON 11816D06BH, HYDAC/HYCON 11816D06BHV, HYDAC/HYCON H965116005BH, HYDAC/HYCON H965116005BHV, HY-PRO HP51L166MB, HY-PRO HP51L166MV, MAIN FILT
Micron Rating
5
Beta Ratio 1
200/4.5
OD Bottom
3.15
Collapse Pressure
3045
Filter Media
MICROGLASS
ID Top
1.69
OD Top
3.15
ID Bottom
1.69

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products