HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185809
- Mfr # PPL8800-8-6G-V
- Zoro # G622552229
product price:Â
$
39.15
/ea
Key Features
Replaces OEM Part
DONALDSON DT880088UM, DONALDSON P174527, DONALDSON P566476, FILTER-MART F88008K6B, FILTER-MART F88008K6V, FILTERSOFT H8808MCBL, FILTERSOFT H8808MCVL, FILTREC D191G06A, FILTREC D191G06AV, FLEETGUARD (CUMMINS) HF30067, FLEETGUARD (CUMMINS) HF30068, FLEETGUA
Filter Media
MICROGLASS
Height
8.19
Micron Rating
5
OD Top
3.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-8-6G-V
- Zoro #
- G622552229
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT880088UM, DONALDSON P174527, DONALDSON P566476, FILTER-MART F88008K6B, FILTER-MART F88008K6V, FILTERSOFT H8808MCBL, FILTERSOFT H8808MCVL, FILTREC D191G06A, FILTREC D191G06AV, FLEETGUARD (CUMMINS) HF30067, FLEETGUARD (CUMMINS) HF30068, FLEETGUA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.39
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.95
- OD Bottom
- 3.39
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.