HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185839

  • Mfr # PPL8900-8-25G-V

  • Zoro # G922504539


product price:  $37.95
/ea
Sold in multiples of 2 for $75.90

Key Features

ID Top
2.2
Micron Rating
20
Filter Media
MICROGLASS
Collapse Pressure
365
Replaces OEM Part
AIRFIL AFKOVL38025, BEHRINGER BE8900825A, DONALDSON DT8900825UM, DONALDSON P167889, DONALDSON P566493, EPPENSTEINER 168900SH20SLS000P, EPPENSTEINER 168900SH20SLS000V, EPPENSTEINER 168900SH20XLS000P, EPPENSTEINER 168900SH20XLS000V, FAIREY ARLON (PARKER) R8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8900-8-25G-V
Zoro #
G922504539
UPC #
-
Country of Origin
United States

Dimensions

Height
8.1

Details

ID Top
2.2
Micron Rating
20
Filter Media
MICROGLASS
Collapse Pressure
365
Replaces OEM Part
AIRFIL AFKOVL38025, BEHRINGER BE8900825A, DONALDSON DT8900825UM, DONALDSON P167889, DONALDSON P566493, EPPENSTEINER 168900SH20SLS000P, EPPENSTEINER 168900SH20SLS000V, EPPENSTEINER 168900SH20XLS000P, EPPENSTEINER 168900SH20XLS000V, FAIREY ARLON (PARKER) R8
Beta Ratio 1
200/20
OD Bottom
3.79
OD Top
3.79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.