HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185844

  • Mfr # PPL8900-16-3G-V

  • Zoro # G422515561


product price:  $67.99
/ea

Key Features

Filter Media
MICROGLASS
Collapse Pressure
365
OD Bottom
3.79
ID Top
2.2
OD Top
3.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8900-16-3G-V
Zoro #
G422515561
UPC #
-
Country of Origin
United States

Dimensions

Height
16.94

Details

Filter Media
MICROGLASS
Collapse Pressure
365
OD Bottom
3.79
ID Top
2.2
OD Top
3.79
Micron Rating
3
Beta Ratio 1
200/3
Replaces OEM Part
AIRFIL AFKOVL3823, BALDWIN PT320MPG, BEHRINGER BE89001603A, CATERPILLAR 3I0706, DONALDSON DT8900165UM, DONALDSON P174525, DONALDSON P566500, EPPENSTEINER 168900H3LL428UP, EPPENSTEINER 168900UH3SLS000P, EPPENSTEINER 168900UH3SLS000V, EPPENSTEINER 168900UH3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.