HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185893

  • Mfr # PPL9900-39-3G-HC-V

  • Zoro # G422540105


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Height
38.82
Replaces OEM Part
BEHRINGER BE99013903A, DONALDSON DT9901395UM, DONALDSON P566644, EPPENSTEINER 169901H3LL2981XP, FAIREY ARLON (PARKER) R991H3903A, FAIREY ARLON (PARKER) R991Z3903A, FILTER-MART F990139K3B, FILTER-MART F990139K3V, FILTERSOFT H9939MABH, FILTERSOFT H9939MAVH,
OD Bottom
3.74
ID Top
2.21
ID Bottom
2.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-39-3G-HC-V
Zoro #
G422540105
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

Replaces OEM Part
BEHRINGER BE99013903A, DONALDSON DT9901395UM, DONALDSON P566644, EPPENSTEINER 169901H3LL2981XP, FAIREY ARLON (PARKER) R991H3903A, FAIREY ARLON (PARKER) R991Z3903A, FILTER-MART F990139K3B, FILTER-MART F990139K3V, FILTERSOFT H9939MABH, FILTERSOFT H9939MAVH,
OD Bottom
3.74
ID Top
2.21
ID Bottom
2.21
Filter Media
MICROGLASS
Beta Ratio 1
200/3
Micron Rating
3
Collapse Pressure
3045
OD Top
3.74

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.