HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185893V

  • Mfr # PPL9900-39-3G-HC-V

  • Zoro # G722572875


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Filter Media
MICROGLASS
Replaces OEM Part
BEHRINGER BE99013903A, DONALDSON DT9901395UM, DONALDSON P566644, EPPENSTEINER 169901H3LL2981XP, FAIREY ARLON (PARKER) R991H3903A, FAIREY ARLON (PARKER) R991Z3903A, FILTER-MART F990139K3B, FILTER-MART F990139K3V, FILTERSOFT H9939MABH, FILTERSOFT H9939MAVH,
Micron Rating
3
OD Bottom
3.74
Beta Ratio 1
200/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-39-3G-HC-V
Zoro #
G722572875
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

Filter Media
MICROGLASS
Replaces OEM Part
BEHRINGER BE99013903A, DONALDSON DT9901395UM, DONALDSON P566644, EPPENSTEINER 169901H3LL2981XP, FAIREY ARLON (PARKER) R991H3903A, FAIREY ARLON (PARKER) R991Z3903A, FILTER-MART F990139K3B, FILTER-MART F990139K3V, FILTERSOFT H9939MABH, FILTERSOFT H9939MAVH,
Micron Rating
3
OD Bottom
3.74
Beta Ratio 1
200/3
Collapse Pressure
3045
OD Top
3.74
ID Top
2.21
ID Bottom
2.21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.