HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185945

  • Mfr # PPL8900-39-25G-V

  • Zoro # G922547222


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

ID Top
2.2
OD Top
3.79
OD Bottom
3.79
Height
38.7
Replaces OEM Part
AIRFIL AFKOVL38425, DINGBRO SCP0003, DONALDSON DT89003925UM, DONALDSON P566513, EPPENSTEINER 168900XH20LS000V, EPPENSTEINER 168900XH20SLS000P, EPPENSTEINER 168900XH20XLS000P, FAIREY ARLON (PARKER) R890H3925A, FAIREY ARLON (PARKER) R890Z3925A, FILTER-MART
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8900-39-25G-V
Zoro #
G922547222
UPC #
-
Country of Origin
United States

Dimensions

Height
38.7

Details

ID Top
2.2
OD Top
3.79
OD Bottom
3.79
Replaces OEM Part
AIRFIL AFKOVL38425, DINGBRO SCP0003, DONALDSON DT89003925UM, DONALDSON P566513, EPPENSTEINER 168900XH20LS000V, EPPENSTEINER 168900XH20SLS000P, EPPENSTEINER 168900XH20XLS000P, FAIREY ARLON (PARKER) R890H3925A, FAIREY ARLON (PARKER) R890Z3925A, FILTER-MART
Beta Ratio 1
200/20
Filter Media
MICROGLASS
Collapse Pressure
365
Micron Rating
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.