HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 101185961V

  • Mfr # PPL9800-8-6G-V

  • Zoro # G522470753


product price:  $27.35
/ea
Sold in multiples of 2 for $54.70

Key Features

Beta Ratio 1
200/4.5
Micron Rating
5
Collapse Pressure
305
OD Bottom
1.98
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-8-6G-V
Zoro #
G522470753
UPC #
-
Country of Origin
United States

Dimensions

Height
8.21

Details

Beta Ratio 1
200/4.5
Micron Rating
5
Collapse Pressure
305
OD Bottom
1.98
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL866, ALCO G1482, BALDWIN H9112, BEHRINGER BE9800806A, BEHRINGER BE9800806AV, DIGOMA DGMH31601, DONALDSON 47351, DONALDSON DT980088UM, DONALDSON P169798, DONALDSON P566398, DONALDSON P763004, DUPLOMATIC FPMEF05L10N, DUPLOMATIC FPMEF05L10V, EPP
OD Top
1.98
ID Top
0.95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.