HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 1021850003C2X

  • Mfr # PPL9700-18-3P-V

  • Zoro # G922561716


product price:  $53.69
/ea

Key Features

Replaces OEM Part
FILTER-MART 282656, FILTER-MART 282804, FILTREC D651C03AV, HY-PRO HPKL183CV, MAIN FILTER MF0059499, NATIONAL FILTERS 1021850003C2X, NATIONAL FILTERS 102187860V, PARKER 925801, PARKER 928328, SWIFT SF9700183CV, WIX D96A03CAV
Height
18.75
Micron Rating
3
Beta Ratio 1
2/3/2026
ID Top
1.61
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-18-3P-V
Zoro #
G922561716
UPC #
-
Country of Origin
United States

Dimensions

Height
18.75

Details

Replaces OEM Part
FILTER-MART 282656, FILTER-MART 282804, FILTREC D651C03AV, HY-PRO HPKL183CV, MAIN FILTER MF0059499, NATIONAL FILTERS 1021850003C2X, NATIONAL FILTERS 102187860V, PARKER 925801, PARKER 928328, SWIFT SF9700183CV, WIX D96A03CAV
Micron Rating
3
Beta Ratio 1
2/3/2026
ID Top
1.61
OD Top
3.8
Filter Media
PAPER
Collapse Pressure
145
ID Bottom
1.61
OD Bottom
3.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.