
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 1021851012X
Mfr # PPL9700-18-3G-V
Zoro # G922550598
product price:Â $72.15
/eaKey Features
Replaces OEM Part
DONALDSON DTHF4185UM, FILTER-MART 282654, FILTER-MART 282661, FILTER-MART F970018K3V, FILTERSOFT H9718MAVL, FILTER-X XH01843, FILTREC D651G03AV, HYDAC/HYCON 2071680, HYDAC/HYCON 50318D03BNV, HYDAC/HYCON H2K003BNV, HY-PRO HPKL183MV, MAIN FILTER MF0059510,
Height
18.75
Micron Rating
3
ID Bottom
1.61
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PPL9700-18-3G-V
Zoro #
G922550598
UPC #
-
Country of Origin
United States
Dimensions
Height
18.75
Details
Replaces OEM Part
DONALDSON DTHF4185UM, FILTER-MART 282654, FILTER-MART 282661, FILTER-MART F970018K3V, FILTERSOFT H9718MAVL, FILTER-X XH01843, FILTREC D651G03AV, HYDAC/HYCON 2071680, HYDAC/HYCON 50318D03BNV, HYDAC/HYCON H2K003BNV, HY-PRO HPKL183MV, MAIN FILTER MF0059510,
Micron Rating
3
ID Bottom
1.61
Collapse Pressure
145
ID Top
1.61
OD Top
3.8
Beta Ratio 1
200/3
Filter Media
MICROGLASS
OD Bottom
3.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.