
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 102185840
Mfr # PPL8900-13-6G-V
Zoro # G922533638
product price:Â $55.49
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL3816, BEHRINGER BE89001306A, CASA DEL FILTRO VENETA 11294, DONALDSON DT8900138UM, DONALDSON P167886, DONALDSON P566496, EPPENSTEINER 168900TH6SLS000P, EPPENSTEINER 168900TH6SLS000V, EPPENSTEINER 168900TH6XLS000P, EPPENSTEINER 168900TH6XLS000V
Height
12.91
Micron Rating
5
Filter Media
MICROGLASS
OD Bottom
3.79
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPL8900-13-6G-V
Zoro #
G922533638
UPC #
-
Country of Origin
United States
Dimensions
Height
12.91
Details
Replaces OEM Part
AIRFIL AFKOVL3816, BEHRINGER BE89001306A, CASA DEL FILTRO VENETA 11294, DONALDSON DT8900138UM, DONALDSON P167886, DONALDSON P566496, EPPENSTEINER 168900TH6SLS000P, EPPENSTEINER 168900TH6SLS000V, EPPENSTEINER 168900TH6XLS000P, EPPENSTEINER 168900TH6XLS000V
Micron Rating
5
Filter Media
MICROGLASS
OD Bottom
3.79
Collapse Pressure
365
Beta Ratio 1
200/4.5
ID Top
2.2
OD Top
3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.