Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 102185969V
- Mfr # PPL9020-4-3G-V
- Zoro # G822508934
product price:Â
$
18.89
/ea
Sold in multiples of 3 for
$56.67
Key Features
Replaces OEM Part
AIRFIL AFKOVL913, ARMY-NAVY AN62354A03G, BALDWIN H8041, BALDWIN H9041, BEHRINGER BE9020403A, BEHRINGER BE9020403AV, CARQUEST 84864, CATERPILLAR 3I1511, DIAGNETICS LPD204V03, DINGBRO DDD0228, DONALDSON CM25001, DONALDSON DT902045UM, DONALDSON P169429, DONA
Filter Media
MICROGLASS
Height
4.47
Micron Rating
3
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-3G-V
- Zoro #
- G822508934
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL913, ARMY-NAVY AN62354A03G, BALDWIN H8041, BALDWIN H9041, BEHRINGER BE9020403A, BEHRINGER BE9020403AV, CARQUEST 84864, CATERPILLAR 3I1511, DIAGNETICS LPD204V03, DINGBRO DDD0228, DONALDSON CM25001, DONALDSON DT902045UM, DONALDSON P169429, DONA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.82
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.