Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 102187109
- Mfr # PPR31-13-25G-V
- Zoro # G322572428
product price:Â
$
91.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL31620, DINGBRO DXX9995, FILTER-X XH01926, FILTER-X XH01927, FILTRATION GROUP T1954DN2025, FILTREC D731G25A, FILTREC D731G25AV, HY-PRO HP340L1320MB, HY-PRO HP340L1320MV, JURA FILTRATION SH51056, MAHLE 70375622, MAIN FILTER MF0059735, MAIN FILT
Filter Media
MICROGLASS
Height
12.62
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-13-25G-V
- Zoro #
- G322572428
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.62
Details
- Replaces OEM Part
- AIRFIL AFKOVL31620, DINGBRO DXX9995, FILTER-X XH01926, FILTER-X XH01927, FILTRATION GROUP T1954DN2025, FILTREC D731G25A, FILTREC D731G25AV, HY-PRO HP340L1320MB, HY-PRO HP340L1320MV, JURA FILTRATION SH51056, MAHLE 70375622, MAIN FILTER MF0059735, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.88
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Top
- 3.6
- OD Bottom
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.