HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 102187154V

  • Mfr # PPL9020-8-10G-HC-V

  • Zoro # G922493307


product price:  $47.29
/ea

Key Features

Height
8.19
Micron Rating
10
OD Bottom
1.78
Filter Media
MICROGLASS
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-8-10G-HC-V
Zoro #
G922493307
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Micron Rating
10
OD Bottom
1.78
Filter Media
MICROGLASS
Collapse Pressure
3045
ID Top
1.05
Beta Ratio 1
200/13
Replaces OEM Part
AIRFIL AFKOVL91B10KP, BALDWIN PT9406MPG, BEHRINGER BE9021812A, BEHRINGER BE9021812AV, BEHRINGER BE9021815A, BEHRINGER BE9021815AV, BUSSE HE500, CARQUEST 84860, CATERPILLAR 3I1707, DENISON DE3045V2H10, DENISON DE3071VU20, DIAGNETICS HPD208B25, DIAGNETICS H
OD Top
1.78

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.