HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 102187826
- Mfr # PPR31-16-3G-V
- Zoro # G822559608
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DT061P5UM, DONALDSON P171413, DONALDSON P567053, FILTER-MART 280242, FILTER-X XH01936, FILTREC D732G03A, FILTREC D732G03AV, HY-PRO HP310L153MB, HY-PRO HP310L153MV, MAIN FILTER MF0059753, MAIN FILTER MF0059754, NATIONAL FILTERS 102187826, NATIONA
Filter Media
MICROGLASS
Height
15.26
Micron Rating
3
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-3G-V
- Zoro #
- G822559608
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT061P5UM, DONALDSON P171413, DONALDSON P567053, FILTER-MART 280242, FILTER-X XH01936, FILTREC D732G03A, FILTREC D732G03AV, HY-PRO HP310L153MB, HY-PRO HP310L153MV, MAIN FILTER MF0059753, MAIN FILTER MF0059754, NATIONAL FILTERS 102187826, NATIONA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.88
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- OD Bottom
- 3.6
- OD Top
- 3.6
Dimensions
- Height
- 15.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.