Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 102187829
- Mfr # PPR31-16-25SS-V
- Zoro # G322532842
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 060516, FILTER-X XH01943, FILTREC D732T25A, FILTREC D732T25AV, FLEETGUARD (CUMMINS) HF7723, HY-PRO HP310L1525WB, HY-PRO HP310L1525WV, MAIN FILTER MF0059771, MAIN FILTER MF0059772, NATIONAL FILTERS 102187829, NATIONAL FILTERS 141187829, PARKER
Filter Media
304 SS WIRE
Height
15.26
Micron Rating
25
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-16-25SS-V
- Zoro #
- G322532842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.26
Details
- Replaces OEM Part
- FILTER-MART 060516, FILTER-X XH01943, FILTREC D732T25A, FILTREC D732T25AV, FLEETGUARD (CUMMINS) HF7723, HY-PRO HP310L1525WB, HY-PRO HP310L1525WV, MAIN FILTER MF0059771, MAIN FILTER MF0059772, NATIONAL FILTERS 102187829, NATIONAL FILTERS 141187829, PARKER
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.6
- ID Top
- 1.88
- Collapse Pressure
- 305
- OD Top
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.