HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 104185802

  • Mfr # PPL9650-8-3G-HC-V

  • Zoro # G922534031


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/3
ID Bottom
1.69
Height
8.15
ID Top
1.69
Micron Rating
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-8-3G-HC-V
Zoro #
G922534031
UPC #
-
Country of Origin
United States

Dimensions

Height
8.15

Details

Beta Ratio 1
200/3
ID Bottom
1.69
ID Top
1.69
Micron Rating
3
OD Bottom
3.15
OD Top
3.15
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL813AVOKP, BALDWIN H8103, BALDWIN H9103, BEHRINGER BE9651803A, BEHRINGER BE9651803AV, DONALDSON DT965185UM, DONALDSON P169424, DONALDSON P566387, EPPENSTEINER 169651H3LL2212SP, FAIREY ARLON (PARKER) R951H0803A, FAIREY ARLON (PARKER) R951Z0803A
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.