Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 10419265140SS
- Mfr # PFA370-4-40SS-V
- Zoro # G922476065
product price:Â
$
98.85
/ea
Key Features
Height
3.9
Micron Rating
40
OD Top
3.69
Filter Media
304 SS WIRE
ID Top
1.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA370-4-40SS-V
- Zoro #
- G922476065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Micron Rating
- 40
- OD Top
- 3.69
- Filter Media
- 304 SS WIRE
- ID Top
- 1.89
- OD Bottom
- 3.68
- Collapse Pressure
- 365
- Replaces OEM Part
- FAIREY ARLON (PARKER) 390Z140A, FILTER-X XH02074, FILTREC D930T40A, FILTREC D930T40AV, HY-PRO HP37L440WB, HY-PRO HP37L440WV, MAIN FILTER MF0060001, MAIN FILTER MF0509303, NATIONAL FILTERS 10419265140SS, WIX D32B40TAV, WOODGATE (BALDWIN) WGAZ3914
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.