HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 10419265175SS
- Mfr # PFA370-4-75SS-V
- Zoro # G022467154
product price:Â
$
87.35
/ea
Key Features
Replaces OEM Part
DONALDSON P174561, FAIREY ARLON (PARKER) 390Z175A, FILTER-X XH02075, FILTREC D930T75A, FILTREC D930T75AV, HY-PRO HP37L474WB, HY-PRO HP37L474WV, JURA FILTRATION SH53290, MAIN FILTER MF0060002, MAIN FILTER MF0509304, NATIONAL FILTERS 10419265175SS, WIX D32B
Filter Media
304 SS WIRE
Height
3.9
Micron Rating
74
ID Top
1.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-4-75SS-V
- Zoro #
- G022467154
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P174561, FAIREY ARLON (PARKER) 390Z175A, FILTER-X XH02075, FILTREC D930T75A, FILTREC D930T75AV, HY-PRO HP37L474WB, HY-PRO HP37L474WV, JURA FILTRATION SH53290, MAIN FILTER MF0060002, MAIN FILTER MF0509304, NATIONAL FILTERS 10419265175SS, WIX D32B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- ID Top
- 1.89
- OD Top
- 3.69
- OD Bottom
- 3.68
- Collapse Pressure
- 365
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.