Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 10419265540SS
- Mfr # PFA370-13-40SS-V
- Zoro # G122509174
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 390Z340A, FILTER-X XH02091, FILTREC D932T40A, FILTREC D932T40AV, HY-PRO HP37L1340WB, HY-PRO HP37L1340WV, MAIN FILTER MF0060014, MAIN FILTER MF0509316, NATIONAL FILTERS 10419265540SS, WIX D34B40TAV
Filter Media
304 SS WIRE
Height
12.6
Micron Rating
40
OD Bottom
3.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-13-40SS-V
- Zoro #
- G122509174
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) 390Z340A, FILTER-X XH02091, FILTREC D932T40A, FILTREC D932T40AV, HY-PRO HP37L1340WB, HY-PRO HP37L1340WV, MAIN FILTER MF0060014, MAIN FILTER MF0509316, NATIONAL FILTERS 10419265540SS, WIX D34B40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.68
- ID Top
- 1.89
- Collapse Pressure
- 365
- OD Top
- 3.69
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.