HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105184550
- Mfr # PMH8505-4-20G-HC
- Zoro # G322507581
product price:Â
$
47.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 184205H20SLF000P, EPPENSTEINER 184205H20XLF000P, FILTER-MART 050608, FILTER-X XH02336, FILTREC DMD0005F20B, HYDAC/HYCON 1269229, HYDAC/HYCON 2050D25BH, HY-PRO HP151L425M, INTERNORMEN 301851, INTERNORMEN 04PI420525VGHREO, JURA FILTRATION SH840
Filter Media
MICROGLASS
Height
3.69
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-4-20G-HC
- Zoro #
- G322507581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.69
Details
- Replaces OEM Part
- EPPENSTEINER 184205H20SLF000P, EPPENSTEINER 184205H20XLF000P, FILTER-MART 050608, FILTER-X XH02336, FILTREC DMD0005F20B, HYDAC/HYCON 1269229, HYDAC/HYCON 2050D25BH, HY-PRO HP151L425M, INTERNORMEN 301851, INTERNORMEN 04PI420525VGHREO, JURA FILTRATION SH840
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- OD Top
- 1.78
- Beta Ratio 1
- 200/20
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.