HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105185628V
- Mfr # PPL9020-4-3G-HC-V
- Zoro # G322507673
product price:Â
$
41.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL913KP, AIRFIL AFKOVL913KPV, BALDWIN H8049, BALDWIN H8050, BALDWIN H9049, BALDWIN H9050, BEHRINGER BE9021403A, BEHRINGER BE9021403AV, CARQUEST 84853, CATERPILLAR 3I1704, DONALDSON DT902145UM, DONALDSON P167180, DONALDSON P566335, EPPENSTEINER
Filter Media
MICROGLASS
Height
4.47
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-4-3G-HC-V
- Zoro #
- G322507673
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.47
Details
- Replaces OEM Part
- AIRFIL AFKOVL913KP, AIRFIL AFKOVL913KPV, BALDWIN H8049, BALDWIN H8050, BALDWIN H9049, BALDWIN H9050, BEHRINGER BE9021403A, BEHRINGER BE9021403AV, CARQUEST 84853, CATERPILLAR 3I1704, DONALDSON DT902145UM, DONALDSON P167180, DONALDSON P566335, EPPENSTEINER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Top
- 1.78
- ID Top
- 1.05
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.