
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105185736
Mfr # PPL9800-13-25G-V
Zoro # G922471121
product price:Â $28.85
/ea
Sold in multiples of 2 for $57.70
Key Features
Collapse Pressure
305
ID Top
0.95
Replaces OEM Part
AIRFIL AFKOVL8725, DONALDSON DT98001325UM, DONALDSON P169454, DONALDSON P566405, EPPENSTEINER 169800TH20SLE000P, EPPENSTEINER 169800TH20SLE000V, EPPENSTEINER 169800TH20XLE000P, EPPENSTEINER 169800TH20XLE000V, FILTER-MART F980013K25B, FILTER-MART F980013K2
Height
12.95
Micron Rating
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9800-13-25G-V
Zoro #
G922471121
UPC #
-
Country of Origin
United States
Dimensions
Height
12.95
Details
Collapse Pressure
305
ID Top
0.95
Replaces OEM Part
AIRFIL AFKOVL8725, DONALDSON DT98001325UM, DONALDSON P169454, DONALDSON P566405, EPPENSTEINER 169800TH20SLE000P, EPPENSTEINER 169800TH20SLE000V, EPPENSTEINER 169800TH20XLE000P, EPPENSTEINER 169800TH20XLE000V, FILTER-MART F980013K25B, FILTER-MART F980013K2
Micron Rating
20
Beta Ratio 1
200/20
Filter Media
MICROGLASS
OD Bottom
1.98
OD Top
1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.