HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105185741

  • Mfr # PPL9900-13-3G-HC-V

  • Zoro # G922519274


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
BEHRINGER BE99011303A, DONALDSON DT9901135UM, DONALDSON P176136, DONALDSON P566640, EPPENSTEINER 169901H3LL2325TP, FAIREY ARLON (PARKER) R991H1303A, FAIREY ARLON (PARKER) R991Z1303A, FILTER-MART F990113K3B, FILTER-MART F990113K3V, FILTERSOFT H9913MABH, FI
Height
13.06
Micron Rating
3
Filter Media
MICROGLASS
OD Top
3.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9900-13-3G-HC-V
Zoro #
G922519274
UPC #
-
Country of Origin
United States

Dimensions

Height
13.06

Details

Replaces OEM Part
BEHRINGER BE99011303A, DONALDSON DT9901135UM, DONALDSON P176136, DONALDSON P566640, EPPENSTEINER 169901H3LL2325TP, FAIREY ARLON (PARKER) R991H1303A, FAIREY ARLON (PARKER) R991Z1303A, FILTER-MART F990113K3B, FILTER-MART F990113K3V, FILTERSOFT H9913MABH, FI
Micron Rating
3
Filter Media
MICROGLASS
OD Top
3.74
ID Bottom
2.21
Collapse Pressure
3045
OD Bottom
3.74
ID Top
2.21
Beta Ratio 1
200/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products