
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105185793V
Mfr # PPL9600-13-25G-HC-V
Zoro # G922555135
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Height
12.98
Micron Rating
20
ID Top
1.69
OD Bottom
3.15
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PPL9600-13-25G-HC-V
Zoro #
G922555135
UPC #
-
Country of Origin
United States
Dimensions
Height
12.98
Details
Micron Rating
20
ID Top
1.69
OD Bottom
3.15
Collapse Pressure
3045
Beta Ratio 1
200/20
OD Top
3.15
Replaces OEM Part
AIRFIL AFKOVL8225KP, BALDWIN H9093, CATERPILLAR 3I1637, DIAGNETICS HPA313B25, EPPENSTEINER 169601H20LL2325TP, EPPENSTEINER 169601TH20SLF000P, EPPENSTEINER 169601TH20SLF000V, EPPENSTEINER 169601TH20XLF000P, EPPENSTEINER 169601TH20XLF000V, FAIREY ARLON (PAR
Filter Media
MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.