Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH219A03V04ST
- Mfr # PPL219-4-3G-V
- Zoro # G722485564
product price:Â
$
61.15
/ea
Key Features
Replaces OEM Part
DONALDSON P573086, MAIN FILTER MF0594262, PALL UE219AP04H, PALL UE219AP04Z, QUALITY FILTRATION QH219A03V04ST
Filter Media
MICROGLASS
Height
4.79
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL219-4-3G-V
- Zoro #
- G722485564
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.79
Details
- Replaces OEM Part
- DONALDSON P573086, MAIN FILTER MF0594262, PALL UE219AP04H, PALL UE219AP04Z, QUALITY FILTRATION QH219A03V04ST
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 2.12
- Collapse Pressure
- 150
- ID Top
- 1.11
- OD Bottom
- 2.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.