HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105185883

  • Mfr # PPL9800-8-3G-HC-V

  • Zoro # G822467880


product price:  $64.29
/ea

Key Features

Filter Media
MICROGLASS
Collapse Pressure
3045
Beta Ratio 1
200/3
Height
8.11
OD Bottom
1.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-8-3G-HC-V
Zoro #
G822467880
UPC #
-
Country of Origin
United States

Dimensions

Height
8.11

Details

Filter Media
MICROGLASS
Collapse Pressure
3045
Beta Ratio 1
200/3
OD Bottom
1.99
Micron Rating
3
Replaces OEM Part
BALDWIN H8117, BEHRINGER BE9801803A, DONALDSON DT980185UM, DONALDSON P167414, DONALDSON P566408, EPPENSTEINER 169801H3LL2205SP, EPPENSTEINER 169801SH3SLF000P, EPPENSTEINER 169801SH3SLF000V, EPPENSTEINER 169801SH3XLF000P, EPPENSTEINER 169801SH3XLF000V, FAI
OD Top
1.99
ID Top
0.94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.