HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105185920

  • Mfr # PPL8200-13-3G-V

  • Zoro # G822483804


product price:  $44.75
/ea

Key Features

Height
12.96
Collapse Pressure
305
OD Bottom
3.01
Micron Rating
3
ID Top
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8200-13-3G-V
Zoro #
G822483804
UPC #
-
Country of Origin
United States

Dimensions

Height
12.96

Details

Collapse Pressure
305
OD Bottom
3.01
Micron Rating
3
ID Top
1.5
Beta Ratio 1
200/3
Filter Media
MICROGLASS
OD Top
3.09
Replaces OEM Part
DONALDSON DT8200135UM, DONALDSON P174541, DONALDSON P566465, EPPENSTEINER 168200H3LL325TP, FAIREY ARLON (PARKER) R820H1303A, FAIREY ARLON (PARKER) R820H1303h, FAIREY ARLON (PARKER) R820Z1303A, FAIREY ARLON (PARKER) R820Z1303H, FILTER-MART F820013K3B, FILT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.