HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105185970V

  • Mfr # PPL9020-4-6G-V

  • Zoro # G122495712


product price:  $18.89
/ea
Sold in multiples of 3 for $56.67

Key Features

OD Top
1.82
ID Top
1.01
Height
4.47
Micron Rating
5
OD Bottom
1.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-6G-V
Zoro #
G122495712
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

OD Top
1.82
ID Top
1.01
Micron Rating
5
OD Bottom
1.82
Collapse Pressure
305
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Replaces OEM Part
AIRFIL AFKOVL916, BALDWIN H8042, BALDWIN H9042, BEHRINGER BE9020406A, BEHRINGER BE9020406AV, CARQUEST 84121, CATERPILLAR 3I0649, DIAGNETICS LPD204V06, DONALDSON 40201, DONALDSON DT902048UM, DONALDSON P165041, DONALDSON P566196, EPPENSTEINER 169020H6LL115R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.