
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105186121
Mfr # PPL8900-39-25G-V
Zoro # G822551312
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Height
38.7
Replaces OEM Part
AIRFIL AFKOVL38425, DINGBRO SCP0003, DONALDSON DT89003925UM, DONALDSON P566513, EPPENSTEINER 168900XH20LS000V, EPPENSTEINER 168900XH20SLS000P, EPPENSTEINER 168900XH20XLS000P, FAIREY ARLON (PARKER) R890H3925A, FAIREY ARLON (PARKER) R890Z3925A, FILTER-MART
Micron Rating
20
ID Top
2.2
OD Bottom
3.79
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL8900-39-25G-V
Zoro #
G822551312
UPC #
-
Country of Origin
United States
Dimensions
Height
38.7
Details
Replaces OEM Part
AIRFIL AFKOVL38425, DINGBRO SCP0003, DONALDSON DT89003925UM, DONALDSON P566513, EPPENSTEINER 168900XH20LS000V, EPPENSTEINER 168900XH20SLS000P, EPPENSTEINER 168900XH20XLS000P, FAIREY ARLON (PARKER) R890H3925A, FAIREY ARLON (PARKER) R890Z3925A, FILTER-MART
Micron Rating
20
ID Top
2.2
OD Bottom
3.79
Filter Media
MICROGLASS
Collapse Pressure
365
OD Top
3.79
Beta Ratio 1
200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.