Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106110814
- Mfr # PMH034-6-3G-V
- Zoro # G822524989
product price:Â
$
65.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3043, EPPENSTEINER 18140H3SLG000P, EPPENSTEINER 18140H3XLG000P, FILTER-X XH02452, FILTREC DMD034E03B, FILTREC DMD034E03V, HY-PRO HP34NL53MB, HY-PRO HP34NL53MV, INTERNORMEN 306681, INTERNORMEN 048520343VG16EP, INTERNORMEN 048520343VG16EV, MAHL
Filter Media
MICROGLASS
Height
5.66
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-3G-V
- Zoro #
- G822524989
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3043, EPPENSTEINER 18140H3SLG000P, EPPENSTEINER 18140H3XLG000P, FILTER-X XH02452, FILTREC DMD034E03B, FILTREC DMD034E03V, HY-PRO HP34NL53MB, HY-PRO HP34NL53MV, INTERNORMEN 306681, INTERNORMEN 048520343VG16EP, INTERNORMEN 048520343VG16EV, MAHL
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- ID Top
- 1.09
- OD Top
- 3.06
- OD Bottom
- 3.08
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 5.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.