HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106110889
- Mfr # PMH126-4-10P-HC-V
- Zoro # G622506246
product price:Â
$
40.19
/ea
Key Features
Replaces OEM Part
BALDWIN PT23322, EPPENSTEINER 1840P10C000P, FILTER-X XH02515, FILTREC DMD126D10B, FILTREC DMD126D10V, MAHLE 852126MICVST10, MAIN FILTER MF0061256, MAIN FILTER MF0061257, NATIONAL FILTERS 106110889, NATIONAL FILTERS 131110889, NATIONAL FILTERS 141110889, P
Filter Media
PAPER
Height
4.45
Micron Rating
10
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-10P-HC-V
- Zoro #
- G622506246
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23322, EPPENSTEINER 1840P10C000P, FILTER-X XH02515, FILTREC DMD126D10B, FILTREC DMD126D10V, MAHLE 852126MICVST10, MAIN FILTER MF0061256, MAIN FILTER MF0061257, NATIONAL FILTERS 106110889, NATIONAL FILTERS 131110889, NATIONAL FILTERS 141110889, P
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.