Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106111152
- Mfr # PMH8515-6-100SS
- Zoro # G822529496
product price:Â
$
76.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188515G100E000P, FILTER-MART 060569, FILTER-X XH02382, FILTREC DMD0015B100B, HY-PRO HP500L5100W, INTERNORMEN 306497, INTERNORMEN 04PI8515100G16EO, JURA FILTRATION SH84063, MAHLE 77681083, MAHLE PI8515DRG100, MAIN FILTER MF0060967, NATIONAL FI
Filter Media
304 SS WIRE
Height
5.59
Micron Rating
100
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-100SS
- Zoro #
- G822529496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.59
Details
- Replaces OEM Part
- EPPENSTEINER 188515G100E000P, FILTER-MART 060569, FILTER-X XH02382, FILTREC DMD0015B100B, HY-PRO HP500L5100W, INTERNORMEN 306497, INTERNORMEN 04PI8515100G16EO, JURA FILTRATION SH84063, MAHLE 77681083, MAHLE PI8515DRG100, MAIN FILTER MF0060967, NATIONAL FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.32
- Collapse Pressure
- 435
- OD Bottom
- 3.32
- ID Top
- 1.88