HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106184510

  • Mfr # PMH8505-7-20G-HC

  • Zoro # G922477819


product price:  $54.49
/ea

Key Features

Collapse Pressure
3045
Beta Ratio 1
200/20
OD Bottom
1.78
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 184208H20SLF000P, EPPENSTEINER 184208H20XLF000P, FILTER-MART 050618, FILTER-MART 050671, FILTER-X XH02356, FILTREC DMD0008F20B, HYDAC/HYCON 1269232, HYDAC/HYCON 2080D25BH, HY-PRO HP251L725M, INTERNORMEN 301049, INTERNORMEN 04PI420825VGHREO, J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH8505-7-20G-HC
Zoro #
G922477819
UPC #
-
Country of Origin
United States

Dimensions

Height
6.77

Details

Collapse Pressure
3045
Beta Ratio 1
200/20
OD Bottom
1.78
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 184208H20SLF000P, EPPENSTEINER 184208H20XLF000P, FILTER-MART 050618, FILTER-MART 050671, FILTER-X XH02356, FILTREC DMD0008F20B, HYDAC/HYCON 1269232, HYDAC/HYCON 2080D25BH, HY-PRO HP251L725M, INTERNORMEN 301049, INTERNORMEN 04PI420825VGHREO, J
OD Top
1.78
Micron Rating
20
ID Top
1.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.