Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106184513
Mfr # PMH8505-9-3G
Zoro # G322501480
product price:Â $38.25
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL2923, DONALDSON DT0305UM, DONALDSON P567089, EPPENSTEINER 182111H3SLE000P, EPPENSTEINER 182111H3XLE000P, FILTER-MART 050633, FILTER-X XH02369, FILTRATION GROUP M0011DN2003, FILTREC DMD0011E03B, HYDAC/HYCON 1269148, HYDAC/HYCON 2100D03BN, HYDA
Filter Media
MICROGLASS
Height
9.69
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-3G
- Zoro #
- G322501480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- AIRFIL AFKOVL2923, DONALDSON DT0305UM, DONALDSON P567089, EPPENSTEINER 182111H3SLE000P, EPPENSTEINER 182111H3XLE000P, FILTER-MART 050633, FILTER-X XH02369, FILTRATION GROUP M0011DN2003, FILTREC DMD0011E03B, HYDAC/HYCON 1269148, HYDAC/HYCON 2100D03BN, HYDA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- OD Top
- 1.78
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/3
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.