HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106185221P

  • Mfr # PHY110-6-3G-HC-V

  • Zoro # G922498937


product price:  $50.89
/ea

Key Features

Collapse Pressure
3045
OD Bottom
1.85
OD Top
1.85
Filter Media
MICROGLASS
ID Top
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY110-6-3G-HC-V
Zoro #
G922498937
UPC #
-
Country of Origin
United States

Dimensions

Height
6.02

Details

Collapse Pressure
3045
OD Bottom
1.85
OD Top
1.85
Filter Media
MICROGLASS
ID Top
0.87
Beta Ratio 1
200/3
Replaces OEM Part
AIRFIL AFKOVL2673KP, BEHRINGER BE110P03AH, BEHRINGER BE110P03AHV, CARQUEST 84874, DONALDSON DT0110DHC5UM, DONALDSON P170588, DONALDSON P566690, EPPENSTEINER 9110H3XLF000P, EPPENSTEINER 9110LAH3SLF000P, EPPENSTEINER 9110LAH3XLF000P, EPPENSTEINER E400HL110H
Micron Rating
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.