Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106185224B
- Mfr # PHY330-6-20G-HC-V
- Zoro # G822500549
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL26320KP, BEHRINGER BE330P25AH, EPPENSTEINER 9330H20XLF000P, EPPENSTEINER 9330LAH20SLF000P, EPPENSTEINER 9330LAH20XLF000P, EPPENSTEINER E400HL330H202LLLA, FILTER-MART 050103, FILTER-X XH02251, FILTREC DHD330H20B, FILTREC DHD330H20V, FINN FILTE
Filter Media
MICROGLASS
Height
6.38
Micron Rating
20
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-20G-HC-V
- Zoro #
- G822500549
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26320KP, BEHRINGER BE330P25AH, EPPENSTEINER 9330H20XLF000P, EPPENSTEINER 9330LAH20SLF000P, EPPENSTEINER 9330LAH20XLF000P, EPPENSTEINER E400HL330H202LLLA, FILTER-MART 050103, FILTER-X XH02251, FILTREC DHD330H20B, FILTREC DHD330H20V, FINN FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 3045
- OD Top
- 3.56
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.