
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106185628
Mfr # PPL9020-4-3G-HC-V
Zoro # G922507981
product price:Â $41.75
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL913KP, AIRFIL AFKOVL913KPV, BALDWIN H8049, BALDWIN H8050, BALDWIN H9049, BALDWIN H9050, BEHRINGER BE9021403A, BEHRINGER BE9021403AV, CARQUEST 84853, CATERPILLAR 3I1704, DONALDSON DT902145UM, DONALDSON P167180, DONALDSON P566335, EPPENSTEINER
Height
4.47
Micron Rating
3
OD Bottom
1.78
ID Top
1.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9020-4-3G-HC-V
Zoro #
G922507981
UPC #
-
Country of Origin
United States
Dimensions
Height
4.47
Details
Replaces OEM Part
AIRFIL AFKOVL913KP, AIRFIL AFKOVL913KPV, BALDWIN H8049, BALDWIN H8050, BALDWIN H9049, BALDWIN H9050, BEHRINGER BE9021403A, BEHRINGER BE9021403AV, CARQUEST 84853, CATERPILLAR 3I1704, DONALDSON DT902145UM, DONALDSON P167180, DONALDSON P566335, EPPENSTEINER
Micron Rating
3
OD Bottom
1.78
ID Top
1.05
OD Top
1.78
Filter Media
MICROGLASS
Collapse Pressure
3045
Beta Ratio 1
200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.