HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106185842

  • Mfr # PPL8900-13-10G-V

  • Zoro # G022546064


product price:  $52.15
/ea

Key Features

OD Bottom
3.79
Collapse Pressure
365
Beta Ratio 1
200/13
Filter Media
MICROGLASS
Height
12.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8900-13-10G-V
Zoro #
G022546064
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

OD Bottom
3.79
Collapse Pressure
365
Beta Ratio 1
200/13
Filter Media
MICROGLASS
OD Top
3.79
ID Top
2.2
Replaces OEM Part
AIRFIL AFKOVL38110, BALDWIN PT23223MPG, BEHRINGER BE89001312A, CATERPILLAR 5069241, DINGBRO DXX1080, DONALDSON DT89001314UM, DONALDSON P167888, DONALDSON P566497, EPPENSTEINER 168900TH10SLS000P, EPPENSTEINER 168900TH10SLS000V, EPPENSTEINER 168900TH10XLS00
Micron Rating
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products