
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 107110069
Mfr # PPL9700-18-10P-B
Zoro # G322550495
product price:Â $33.75
/ea
Sold in multiples of 2 for $67.50
Key Features
OD Bottom
3.8
Micron Rating
10
Replaces OEM Part
CIM-TEK 30140, DONALDSON P174243, FILTER-MART 010138, FILTER-MART 282120, FILTER-X XH01840, FILTREC D651C10A, FLEETGUARD (CUMMINS) HF7338, HY-PRO HPKL1810CB, HY-PRO HPKL1812CB, JURA FILTRATION SH57388, MAIN FILTER MF0059500, NATIONAL FILTERS 102187859, NA
Height
18.75
Filter Media
PAPER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9700-18-10P-B
Zoro #
G322550495
UPC #
-
Country of Origin
United States
Dimensions
Height
18.75
Details
OD Bottom
3.8
Micron Rating
10
Replaces OEM Part
CIM-TEK 30140, DONALDSON P174243, FILTER-MART 010138, FILTER-MART 282120, FILTER-X XH01840, FILTREC D651C10A, FLEETGUARD (CUMMINS) HF7338, HY-PRO HPKL1810CB, HY-PRO HPKL1812CB, JURA FILTRATION SH57388, MAIN FILTER MF0059500, NATIONAL FILTERS 102187859, NA
Filter Media
PAPER
Beta Ratio 1
2/10/2026
OD Top
3.8
ID Top
1.61
Collapse Pressure
145
ID Bottom
1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.