HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 107110117

  • Mfr # PPL9600-13-3G-V

  • Zoro # G722490292


product price:  $47.55
/ea

Key Features

Beta Ratio 1
200/3
OD Bottom
3.12
OD Top
3.12
Collapse Pressure
305
Height
12.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-13-3G-V
Zoro #
G722490292
UPC #
-
Country of Origin
United States

Dimensions

Height
12.96

Details

Beta Ratio 1
200/3
OD Bottom
3.12
OD Top
3.12
Collapse Pressure
305
Replaces OEM Part
AIRFIL AFKOVL823, ALLISON 23018850, BALDWIN H8077, BALDWIN H9077, BALDWIN H9081, BALDWIN PT317MPG, BEHRINGER BE96001303A, BEHRINGER BE96001303AV, BIG A 92689, CARQUEST 85689, CATERPILLAR 3I1514, DINGBRO DDD0403, DONALDSON DT9600135UM, DONALDSON P169432, D
Micron Rating
3
ID Top
1.7
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.