HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 107110121

  • Mfr # PPL9600-16-6G-V

  • Zoro # G522569600


product price:  $57.55
/ea

Key Features

OD Top
3.12
OD Bottom
3.12
Filter Media
MICROGLASS
Micron Rating
5
Height
16.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-16-6G-V
Zoro #
G522569600
UPC #
-
Country of Origin
United States

Dimensions

Height
16.92

Details

OD Top
3.12
OD Bottom
3.12
Filter Media
MICROGLASS
Micron Rating
5
ID Top
1.7
Replaces OEM Part
AIRFIL AFKOVL836, BALDWIN H8084, BALDWIN H9084, BALDWIN PT23279MPG, BEHRINGER BE96001606A, BEHRINGER BE96001606AV, BIG A 92709, CARQUEST 85709, CATERPILLAR 3I0627, DIAGNETICS LPA316V06, DINGBRO DDD0131, DONALDSON DT9600168UM, DONALDSON P164598, DONALDSON
Beta Ratio 1
200/4.5
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.