HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 108185666V

  • Mfr # PPL9600-4-10G-V

  • Zoro # G822561731


product price:  $27.89
/ea
Sold in multiples of 2 for $55.78

Key Features

Collapse Pressure
305
Height
4.64
Micron Rating
10
Filter Media
MICROGLASS
OD Bottom
3.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-4-10G-V
Zoro #
G822561731
UPC #
-
Country of Origin
United States

Dimensions

Height
4.64

Details

Collapse Pressure
305
Micron Rating
10
Filter Media
MICROGLASS
OD Bottom
3.12
Beta Ratio 1
200/13
ID Top
1.7
OD Top
3.12
Replaces OEM Part
AIRFIL AFKOVL8010, BALDWIN H8071, BALDWIN H9071, BEHRINGER BE9600412A, BEHRINGER BE9600412AV, BUSSE HE084, CASE K210049, CATERPILLAR 3I0581, CROSLAND 7051, DENNIS EAGLE 15D78, DIAGNETICS LPA304V12, DIAMOND HD28010F, DONALDSON 47452, DONALDSON DT9600414UM,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.