HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 108185716

  • Mfr # PPL9650-16-6G-V

  • Zoro # G922488457


product price:  $52.59
/ea

Key Features

ID Top
1.7
OD Bottom
3.12
Beta Ratio 1
200/4.5
OD Top
3.12
ID Bottom
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9650-16-6G-V
Zoro #
G922488457
UPC #
-
Country of Origin
United States

Dimensions

Height
17.04

Details

ID Top
1.7
OD Bottom
3.12
Beta Ratio 1
200/4.5
OD Top
3.12
ID Bottom
1.7
Micron Rating
5
Collapse Pressure
305
Replaces OEM Part
BALDWIN H8100, BEHRINGER BE96501606A, CATERPILLAR 3I0691, DONALDSON DT9650168UM, DONALDSON P165587, DONALDSON P566231, EPPENSTEINER 169650H6LL432UP, FAIREY ARLON (PARKER) R950H1606A, FAIREY ARLON (PARKER) R950Z1606A, FILTER-MART F965016K6B, FILTER-MART F9
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.