HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 110101
- Mfr # PSCN-5-3P-V
- Zoro # G322511090
product price:Â
$
19.15
/ea
Sold in multiples of 2 for
$38.30
Key Features
Replaces OEM Part
FILTER-MART 010594, FILTER-X XH05059, FILTREC WP505, FLEETGUARD (CUMMINS) HF7347, MAIN FILTER MF0066227, NATIONAL FILTERS 110101, SCHROEDER N3, WIX W02AP505
Filter Media
PAPER
Height
5.24
Micron Rating
3
ID Top
0.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCN-5-3P-V
- Zoro #
- G322511090
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 010594, FILTER-X XH05059, FILTREC WP505, FLEETGUARD (CUMMINS) HF7347, MAIN FILTER MF0066227, NATIONAL FILTERS 110101, SCHROEDER N3, WIX W02AP505
- Filter Media
- PAPER
- Micron Rating
- 3
- ID Top
- 0.76
- Collapse Pressure
- 305
- OD Top
- 1.73
- Beta Ratio 1
- 2/3/2026
- OD Bottom
- 1.75
Dimensions
- Height
- 5.24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.