HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 110108

  • Mfr # PSCN-8-10G-V

  • Zoro # G222565209


product price:  $32.19
/ea
Sold in multiples of 2 for $64.38

Key Features

Micron Rating
10
Filter Media
MICROGLASS
OD Bottom
1.75
Height
8
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSCN-8-10G-V
Zoro #
G222565209
UPC #
-
Country of Origin
United States

Dimensions

Height
8

Details

Micron Rating
10
Filter Media
MICROGLASS
OD Bottom
1.75
Beta Ratio 1
200/13
ID Top
0.76
Replaces OEM Part
DONALDSON P567070, HY-PRO HPNL1012MB, HY-PRO HPNL1012MV, MAIN FILTER MF0614311, MAIN FILTER MF0614314, NATIONAL FILTERS 110108, SCHROEDER NNS7, SCHROEDER NNZ10
OD Top
1.73
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.