HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 110185807

  • Mfr # PPL9600-8-3G-HC-V

  • Zoro # G922547420


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

ID Top
1.69
Beta Ratio 1
200/3
Filter Media
MICROGLASS
Micron Rating
3
Height
8.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-8-3G-HC-V
Zoro #
G922547420
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

ID Top
1.69
Beta Ratio 1
200/3
Filter Media
MICROGLASS
Micron Rating
3
Collapse Pressure
3045
OD Bottom
3.15
Replaces OEM Part
AIAG HF3033F, AIAG HF3033N, BALDWIN H8088, BALDWIN PT23396MPG, BEHRINGER BE9601803A, BEHRINGER BE9601803AV, CARQUEST 84847, CATERPILLAR 3I1709, DONALDSON DT960185UM, DONALDSON P167185, DONALDSON P566366, EPPENSTEINER 169601H3LL2205SP, EPPENSTEINER 169601S
OD Top
3.15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.