HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 110782
- Mfr # PMH760-17-10G
- Zoro # G822538450
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFPOVL29910, FILTER-MART 051005, FILTER-X XH02613, FILTREC DMD760E10B, HYDAC/HYCON 01269220, HYDAC/HYCON 2400D010BN, HYDAC/HYCON 2400D10BN, HY-PRO HP760L1710M, JURA FILTRATION SH64154, MAHLE 852760SM10, MAHLE 852760SMX10, MAIN FILTER MF0061515, NAT
Filter Media
MICROGLASS
Height
16.73
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-17-10G
- Zoro #
- G822538450
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVL29910, FILTER-MART 051005, FILTER-X XH02613, FILTREC DMD760E10B, HYDAC/HYCON 01269220, HYDAC/HYCON 2400D010BN, HYDAC/HYCON 2400D10BN, HY-PRO HP760L1710M, JURA FILTRATION SH64154, MAHLE 852760SM10, MAHLE 852760SMX10, MAIN FILTER MF0061515, NAT
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 5.52
- ID Bottom
- 2.56
- Collapse Pressure
- 365
- ID Top
- 2.56
- OD Top
- 5.52
Dimensions
- Height
- 16.73
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.